Motion
9DR
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 4-1/2 in Maximum Opening Capacity, 9 in Overall Length
MI ITEM #04300980
MFR #9DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 4-1/2 in Maximum Opening Capacity, 9 in Overall Length
MI ITEM #04300980
MFR #9DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9DR (30) C CLAMP 9" SIZE VISEGRIP

Specifications

  • Adjustment Type
    Adjustment Knob/Screw
  • Maximum Opening Capacity
    4-1/2 in
  • Trigger Release
    Trigger Release
  • Overall Length
    9 in
  • Tip Style
    Regular
  • Handle Material
    Steel
  • Jaw Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text