Motion
LRT11012030
Inner Ring - 110 mm Bore, 120 mm OD
Mi Item #04301098
MFR #LRT11012030
Price$178.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 110 mm Bore, 120 mm OD
Mi Item #04301098
MFR #LRT11012030

Mfr description
LRT11012030 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.33/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter
    120 mm
  • Overall Width
    30 mm
  • Weight
    0.90 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT11012030 is an inner ring with a 110 mm bore diameter, 120 mm outside diameter, and 30 mm overall width, weighing 0.90 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT11012030
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)