Motion
OH3144H

TIMKEN
OH3144H

Adapter Sleeve - 200 mm Bore Dia., Tr220x4 Thread Size
Mi Item #04301192
MFR #OH3144H
Price$4,700.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
OH3144H

Adapter Sleeve - 200 mm Bore Dia., Tr220x4 Thread Size
Mi Item #04301192
MFR #OH3144H

Mfr description
OH3144H ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,700.54/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Outside Diameter
    280 mm
  • Overall Width
    161 mm
  • Thread Size  
    Tr220x4

Details

  • Hydraulic Nut Number
    HMV 44
  • Lock Nut Number
    HM44T
  • Lock Washer Number
    MB44
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    OH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)