Motion
STR1404SG1M90

MP FILTRI USA
STR1404SG1M90

Hydraulic Strainer - 240 gpm Flow Rate, 90 micron Filter Rating, 2-1/2 BSP in Port Size
MI ITEM #04301273
MFR #STR1404SG1M90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
STR1404SG1M90

Hydraulic Strainer - 240 gpm Flow Rate, 90 micron Filter Rating, 2-1/2 BSP in Port Size
MI ITEM #04301273
MFR #STR1404SG1M90

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    5.1 in
  • Overall Length
    10.63 in
  • Port 1 Size/Type
    2-1/2 BSPP

Details

  • Connection Gender
    Female
  • End Cap Material
    Nylon
  • Filter Rating
    90 micron
  • Max Operating Temperature
    +230 °F
  • Maximum Flow Rate
    240 gpm
  • Min Operating Temperature
    -13 °F

Overview

Mfr description
STR1404SG1M90 FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought