Motion
1610-28
Taper Lock Bushing - 1610 Series, 28 mm Bore, 8 x 3.29 mm Keyway, Cast Iron Material
Mi Item #04301412
MFR #1610-28
Price$24.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 28 mm Bore, 8 x 3.29 mm Keyway, Cast Iron Material
Mi Item #04301412
MFR #1610-28

Mfr description
1610-28 TAPERED BUSHING METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.10/each

Specifications

Dimensions

  • Barrel Diameter Large End
    2.2500 in
  • Barrel Length
    1.0000 in
  • Bore Diameter  
    28 mm
  • Bushing Size
    1610
  • Keyway Size
    8 x 3.29 mm
  • Length Through Bore  
    1.0000 in
  • Screw Thread Size
    3/8-16 UNC

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)