1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
1610-38
Taper Lock Bushing - 1610 Series, 38 mm Bore, 10 x 3.3 mm Keyway, Cast Iron Material
MI ITEM #
04301414
MFR #
1610-38
Price
$23.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 1610-38
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
1610-38
Taper Lock Bushing - 1610 Series, 38 mm Bore, 10 x 3.3 mm Keyway, Cast Iron Material
MI ITEM #
04301414
MFR #
1610-38
Mfr description
1610-38 TAPERED BUSHING METRIC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.16
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
38 mm
Bushing Size
1610
Keyway Size
10 x 3.3 mm
Stocked Finished Bore
38 mm
Details
Manufacturer Catalog Number
1610-38
Material
Cast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items