Motion
310
310 - 5-Frame Plunger Pump - 4 gpm, 2200 psi, 950 rpm, Belt-Drive, Brass
Mi Item #04301484
MFR #310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
310 - 5-Frame Plunger Pump - 4 gpm, 2200 psi, 950 rpm, Belt-Drive, Brass
Mi Item #04301484
MFR #310

Mfr description
310 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.787 in
  • Inlet Port Sizes
    (2) - 1/2 in NPTF
  • Outlet Port Sizes
    (2) - 3/8 in NPTF
  • Stroke
    0.709 in

Details

  • Horsepower
    6 hp
  • Max Pressure
    2200 psi
  • Maximum Flow Rate
    4 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    950 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    5-Frame Plunger
  • Wetted Materials
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)