Motion
411ORJ
Lockout Padlock - Keyed Different, Plastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Orange Color, 1-1/2 in Vertical Clearance
MI ITEM #04301528
MFR #411ORJ
Price$24.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Different, Plastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Orange Color, 1-1/2 in Vertical Clearance
MI ITEM #04301528
MFR #411ORJ

Mfr description
411ORJ PADLOCK KEY PACK
  • 1-1/2" wide, 3" tall thermoplastic body
  • 1-1/2” shackle clearance
  • Designed exclusively for lockout/tagout applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.40/each

Specifications

Dimensions

  • Body Height
    3 in
  • Body Width
    1-1/2 in
  • Horizontal Clearance
    25/32 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Plastic
  • Body/Bumper Color
    Orange
  • Colored Body Or Bumper
    Colored Body
  • Includes
    Key
  • Key Type
    Keyed Different
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Number Of Pins
    6
  • Safety Features
    Dielectric, Key Retaining
  • Shackle Material
    Steel
  • Standards Met
    OSHA
  • UPC_NO
    71649079078

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)