Motion
IRB1616OH
Inner Ring - 1.0000 in ID, 1.2500 in OD, 25.78 mm Width, Lubrication Hole
MI ITEM #04301761
MFR #IRB1616OH
Your Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.0000 in ID, 1.2500 in OD, 25.78 mm Width, Lubrication Hole
MI ITEM #04301761
MFR #IRB1616OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.33/each(List $30.28)

Overview

Mfr description
IRB1616 OH

Specifications

  • Inside Diameter
    1.0000 in
  • Outside Diameter
    1.2500 in
  • Overall Width
    25.78 mm
  • Lubrication Hole Type
    Lubrication Hole
  • Bore Diameter
    1.0000 in
  • Bearing Series
    IRB
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text