Motion
RT B27
RunRight™ Manual Tensioner - Mounting Bolt, Double Adjusting Arm, Powder Metal Material
Mi Item #04301849
MFR #RT B27
Price$374.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Double Adjusting Arm, Powder Metal Material
Mi Item #04301849
MFR #RT B27

Mfr description
RT-B-27-TENSNR MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$374.72/each

Specifications

Dimensions

  • Base Diameter
    78 mm
  • Mounting Hole Diameter
    M12 (1/2 in)
  • Overall Width
    108 mm
  • Weight
    4.63 lbs

Details

  • Adjustment Type
    Double Adjusting Arm
  • Application
    Long Chain & Belt Drives
  • Finish Coating
    Painted Blue
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144637307
  • Material
    Powder Metal
  • Mount Type
    Mounting Bolt
  • Product Types
    Double Arm Tensioner
  • UPC_NO
    685144637307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)