Motion
5SM018018K
18mm x 18mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
Mi Item #04301870
MFR #5SM018018K
Price$277.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18mm x 18mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
Mi Item #04301870
MFR #5SM018018K

Mfr description
5SM018018K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.75/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Keyway Size
    6 mm
  • Outside Diameter
    36 mm
  • Screw Size
    M5 x .8 x 16 mm
  • Screw Thread Size
    M5 x .8 x 16 mm
  • Weight
    0.73 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786020667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)