Specifications
Dimensions
- End 1 Size5/8 in
- End 1 Size Type5/8 ORB
- End 2 Size5/8 in
- End 2 Size Type5/8 ORB
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- Description Keyword5/8 in Male O-Ring Boss x 5/8 in Male O-Ring Boss
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 7/8–14
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 7/8–14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6464
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)