Motion
5420850020

AVENTICS
5420850020

Pilot Valve - 24 V dc, Single Solenoid
Mi Item #04301966
MFR #5420850020
Price$231.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5420850020

Pilot Valve - 24 V dc, Single Solenoid
Mi Item #04301966
MFR #5420850020

Mfr description
5420850020 PILOT 24VDC TYPE CNOMO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.72/each

Specifications

Dimensions

  • Coil Size
    1.1810 in

Details

  • Actuator Type
    Electrically Actuated
  • Description Keyword
    Pilot Valve
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    232.06 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 16 bar
  • Operating Temperature Range
    14 to 122 °F
  • Solenoid Allowable Voltage Fluct
    -10 % / +10 %
  • Solenoid Power Consumption
    6.7 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CNOMO, NFE 49-003-1
  • Type
    Pilot Valve
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)