Motion
586195

ANSELL
586195

TouchNTuff® Disposable Glove - L Size, Nitrile, Textured Surface, Powdered, 5.0 mil Thick, Blue Color
MI ITEM #04301968
MFR #586195
Price$28.37/di
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
586195

TouchNTuff® Disposable Glove - L Size, Nitrile, Textured Surface, Powdered, 5.0 mil Thick, Blue Color
MI ITEM #04301968
MFR #586195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.37/di

Specifications

Dimensions

  • Finger Thickness
    5.5 mil
  • Glove Size
    L
  • Length  
    9-1/2 in
  • Palm Thickness - Imperial
    4.3 mil
  • Thickness
    5.0 mil

Details

  • Application
    General Purpose, Industrial
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    92-575
  • Material
    Nitrile
  • Package Quantity
    100 Per Box
  • Powder Style
    Powdered
  • Product Line
    "TouchNTuff®"
  • Product Types
    Glove
  • Standards Met
    EN 374, FDA 21 CFR 177.2600
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    20076490007359

Overview

Mfr description
586195 TOUCHNTUFF 92575 SIZE L (8,5-9,0)
  • Excellent grip, comfort and durability for any job
  • Soft and comfortable
  • Textured fingers for exceptional grip
  • Thickness: 4.3 mil palm, 5.5 mil finger
  • Color: Blue
  • Complies with FDA food handling requirements (21 CFR 177.2600)
  • Applications: Assembly and inspection, dairy processing, food processing and service, lab analysis and technical work, pharmaceutical manufacturing, protection from blood and other bodily fluids
  • 100 gloves per box, 10 boxes per case
  • Manufacturer: Ansell

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought