Motion
S13FNTFB10
Dexterity® Driver's Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04301971
MFR #S13FNTFB10
List Price$4.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® Driver's Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04301971
MFR #S13FNTFB10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.27/pr for your price

Overview

Mfr description
S13FNTFB-10 GREY FOAM NITRILE GLOVE SZ10

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full Except Cuff
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Driving Gloves
  • Color
    Grey, White
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Coating Material
    Nitrile
  • Product Line
    Dexterity NT
  • Description Keyword
    Unlined
  • UPC_NO
    779406158058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought