Motion
2320AF
Safety Goggle - Transparent, Gray Frame/Temple, ANSI Z87.1 Rating
MI ITEM #04302033
MFR #2320AF
Your Price$7.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Gray Frame/Temple, ANSI Z87.1 Rating
MI ITEM #04302033
MFR #2320AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.06/pr(List $9.47)

Overview

Mfr description
2320AF STRYKER GOGGLE AF ELASTIC STRAP

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Size
    Universal
  • Product Line
    Stryker
  • Protection Type
    Chemical Splash
  • Frame Color
    Gray
  • Frame Material
    PVC
  • Headband Material
    Elastic
  • Approval Listing Regulations
    ANSI Z87.1
  • Ventilation
    Indirect Vent
  • Fit
    Regular
  • UPC_NO
    766868023215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text