Motion
H625-704
Flow Rate Hydraulic Flow Meter - Electric, 0.5 gpm Port Size, NPTF, Male, 4 gpm Max Flow
MI ITEM #04302168
MFR #H625-704
Your Price$252.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Electric, 0.5 gpm Port Size, NPTF, Male, 4 gpm Max Flow
MI ITEM #04302168
MFR #H625-704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$252.90/each(List $274.22)

Overview

Mfr description
H625-704 GAUGE

Specifications

  • Thread Standard
    NPTF
  • Minimum Flow Rate
    0.5 gpm
  • Connection Gender
    Male
  • Actuation
    Electric
  • Action
    Direct
  • Maximum Flow Rate
    4 gpm
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    325 psi
  • Operating Medium
    Oil
  • Port Size
    3/4 NPTF
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text