Motion
33555FL

Emedco
33555FL

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: PHONE, 10 in High, 10 in Wide
MI ITEM #04302179
MFR #33555FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
33555FL

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: PHONE, 10 in High, 10 in Wide
MI ITEM #04302179
MFR #33555FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33555FL 2-WAY PHONE SIGN

Specifications

  • Application
    Facility Security & Access Warnings
  • Message Subject
    Phone Information
  • Message Or Symbol
    Message & Symbol
  • Message
    PHONE
  • Shape
    Square
  • Material
    Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Blue
  • Height
    10 in
  • Width
    10 in
  • Number Of Sides
    2
  • Symbol Type
    Phone Symbol
  • Mounting
    Mounting Holes/Wall & Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought