Motion
24188B.C3
Spherical Roller Bearing - 440 mm ID, 720 mm OD, 280 mm Width, Straight Bore, Open, C3
MI ITEM #04302327
MFR #24188B.C3
List Price$161,513.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 440 mm ID, 720 mm OD, 280 mm Width, Straight Bore, Open, C3
MI ITEM #04302327
MFR #24188B.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161,513.07/each for your price

Overview

Mfr description
24188-B-C3

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    560 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Cage Material
    Sheet Metal
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    5.00 mm
  • Series
    241
  • UPC_NO
    4012801303774
  • Weight
    1020.8 lbs
  • Maximum Speed
    710 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 241..-B, symmetric 1 central rib
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought