Motion
32GSP-32FLH XBULK

GATES RUBBER CO
32GSP-32FLH XBULK

73474879 Barbed to Flanged Straight Hose Fitting - 2 in Hose ID
MI ITEM #04302415
MFR #32GSP-32FLH XBULK
Your Price$145.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSP-32FLH XBULK

73474879 Barbed to Flanged Straight Hose Fitting - 2 in Hose ID
MI ITEM #04302415
MFR #32GSP-32FLH XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.42/each(List $174.50)

Overview

Mfr description
32GSP-32FLHXBULK 7347-4879
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • End Size/Type
    32FLH
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Flange
  • Hose Inside Diameter
    2.0000 in
  • Material
    Steel
  • Thread Size
    #32 Code 62 O-Ring Flange
  • Fitting Shape
    Straight
  • Barb Length
    92.2 mm
  • Maximum Operating Pressure
    +6000 psi
  • Compatible Hose Series
    EFG3K, EFG4K, EFG5K, EFG6K, G2, G2XH, M2T, M3K, M3KH, M4K, M4KH, M5K
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Fitting Connection Family
    Barbed to Flanged
  • Operating Temperature Range
    Maximum of +250 °F
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Number Of Ports
    2
  • Overall Length
    180.1 mm
  • Manufacturer Upc Number
    770075370901
  • UPC_NO
    770075370901
  • Standards Met
    ASTMB-117, SAE
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Flow Control Type
    None
  • Max Operating Temperature
    +250 °F
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    32
  • End Type 1
    FLH
  • Fitting Type
    Flange - Code 62 O-Ring
  • Flange Diameter
    3.1300 in
  • Flange Thickness
    0.5000 in
  • Hose Dash Size
    32
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text