1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ISCAR METALS INC
7000401
Screw, Tool Style Code: XNS 35 COM, Hex SIze: 3/32", Thread SIze: #10-32, Screw Length: 14.9mm
Mi Item #
04302448
MFR #
7000401
Price
$9.63
/each
Qty
Add to Cart
Previous Page
Home
ISCAR METALS INC 7000401
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISCAR METALS INC
7000401
Screw, Tool Style Code: XNS 35 COM, Hex SIze: 3/32", Thread SIze: #10-32, Screw Length: 14.9mm
Mi Item #
04302448
MFR #
7000401
Mfr description
7000401 XNS 35 COM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.63
/each
Add to Cart
Specifications
Dimensions
Hex Size
3/32 in
Screw Length
14.9 mm
Thread Size
#10-32
Details
Hardware Comp
Insert
Tool Style Code
XNS 35 COM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items