Motion
1890-L
General Purpose Work Gloves - Large Size, Nitrile Coated, Knit Wrist Cuff, Nitrile Coated, Nylon Knit Shell Material
MI ITEM #04302518
MFR #1890-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Nitrile Coated, Knit Wrist Cuff, Nitrile Coated, Nylon Knit Shell Material
MI ITEM #04302518
MFR #1890-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1890L NITRILLE GRIPPING NAVY BLUE

Specifications

  • Glove Size
    L or Size 9
  • Material
    Nitrile Coated, Nylon Knit Shell
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Work/General Purpose
  • Color
    Blue, Grey
  • Hand Type
    Pair
  • Grip Pattern
    Smooth
  • Coating Material
    Nitrile
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text