Motion
CDNGBN40-200-D

SMC CORP OF AMERICA
CDNGBN40-200-D

CDNGBN40-200-D
Mi Item #04302617
MFR #CDNGBN40-200-D
Price$410.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGBN40-200-D

CDNGBN40-200-D
Mi Item #04302617
MFR #CDNGBN40-200-D

Mfr description
CDNGBN40-200-D CYLINDER
  • Cylinder with lock, CNG series
  • Double acting, single rod
  • Cushion: rubber bumper, air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Overall Height
    1.5750 in, 40 mm
  • Overall Width
    1.5750 in, 40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Non-lube Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    D
  • Lock Type
    Cylinder With Lock
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Cylinder With Lock, Magnet
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNG
  • Special Applications
    Position Holding
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)