Motion
10-CQ2B12-10D

SMC CORP OF AMERICA
10-CQ2B12-10D

Compact Cylinder With Mounting, Bore Size 12 Mm
MI ITEM #04302635
MFR #10-CQ2B12-10D
List Price$29.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CQ2B12-10D

Compact Cylinder With Mounting, Bore Size 12 Mm
MI ITEM #04302635
MFR #10-CQ2B12-10D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.05/each for your price

Overview

Mfr description
10-CQ2B12-10D CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    10 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    None
  • Mounting Type
    Through-hole
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought