1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
480H150US
H, 0.5000 in Pitch, 48.0000 in Pitch Length, 1.5000 in Width, 96 Teeth, Chloroprene Material
MI ITEM #
04302663
MFR #
480H150US
Price
$210.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 480H150US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
480H150US
H, 0.5000 in Pitch, 48.0000 in Pitch Length, 1.5000 in Width, 96 Teeth, Chloroprene Material
MI ITEM #
04302663
MFR #
480H150US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$210.91
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
48.0000 in
Overall
Width
1.5000 in
Pitch
0.5000 in
Pitch Length
48.0000 in
Details
Belt Type
H
Material
Chloroprene
Number Of
Teeth
96
Overview
Mfr description
480H150US TIMING BELT - MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought