Motion
415073V
Oil Seal - Solid, 5.500 in Shaft Dia., 6.756 in OD, 0.625 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #04302802
MFR #415073V
Price$125.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.500 in Shaft Dia., 6.756 in OD, 0.625 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #04302802
MFR #415073V

Mfr description
415073V OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.17/each

Specifications

Dimensions

  • Outside Diameter
    6.756 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    5.500 in

Details

  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893506647
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)