Motion
MXQ12-30BS-M9BWL

SMC CORP OF AMERICA
MXQ12-30BS-M9BWL

Guided Air Cylinder - 12 mm Bore, 30 mm Stroke Length
MI ITEM #04302947
MFR #MXQ12-30BS-M9BWL
Price$658.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ12-30BS-M9BWL

Guided Air Cylinder - 12 mm Bore, 30 mm Stroke Length
MI ITEM #04302947
MFR #MXQ12-30BS-M9BWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$658.48/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    30 mm

Details

  • Adjuster Option
    Shock Absorber (Extension End)
  • Country of Origin
    US
  • Filetage
    Rc(Pt)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Standard

Overview

Mfr description
MXQ12-30BS-M9BWL CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought