Motion
N123F2-0246-0003-GF

SANDVIK
N123F2-0246-0003-GF

1125 Grade Carbide Neutral Cut N123F2-Style Grooving Insert, 2.46mm maximum cut width, 0.3mm corner radius
Mi Item #04303039
MFR #N123F2-0246-0003-GF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
N123F2-0246-0003-GF

1125 Grade Carbide Neutral Cut N123F2-Style Grooving Insert, 2.46mm maximum cut width, 0.3mm corner radius
Mi Item #04303039
MFR #N123F2-0246-0003-GF

Mfr description
N123F2.0246-0003-GF 1125 INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.3 mm
  • Insert Length
    19.1 mm
  • Maximum Cutting Width  
    2.46 mm
  • Relief Angle
    7 °
  • Seat Size
    F

Details

  • Application
    Grooving
  • Chipbreaker
    GF
  • Coolant Delivery
    External
  • Cutting Direction
    Neutral
  • Full Insert Style Code
    N123F2-0246-0003-GF
  • Insert Style
    N123F2
  • Manufacturer Grade
    1125
  • Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)