Motion
6099534
IC908 Submicron Grade TiN/TiAlN coated Carbide Neutral Cut PENTA-Style Grooving & Turning Insert
MI ITEM #04303046
MFR #6099534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide Neutral Cut PENTA-Style Grooving & Turning Insert
MI ITEM #04303046
MFR #6099534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6099534 PENTA 24N157-020LS IC908

Specifications

  • Insert Style
    PENTA
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Application
    Grooving & Turning
  • Cutting Direction
    Neutral
  • Corner Radius
    0.2 mm
  • Maximum Cutting Depth
    0.118 in
  • Coolant Delivery
    External
  • Material Grade
    Submicron
  • Full Insert Style Code
    PENTA 24N157020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text