Specifications
Dimensions
- Length11-1/4 in
Details
- MaterialAluminum
- Part Number Compatibility10107602, 10107603, 10110443, 10110444, 10110445, 10110446
- Series/SystemAltair 4X
- TypeGas Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)