Motion
165C-10
Compression Elbow & Straight - Elbow, Brass
Mi Item #04303713
MFR #165C-10
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow, Brass
Mi Item #04303713
MFR #165C-10

Mfr description
165C-10 90 DEG.ELBOW COMP.FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Thread Size 2
    13/16-18
  • Tube Size
    5/8 in

Details

  • Adapter Type
    90° Adapter
  • Body Material
    Brass
  • Both Ends Style/Type
    Tube x Tube
  • Connection Type
    Compression x Compression
  • Description Keyword
    Elbow
  • End 1 Style
    Tube Compression
  • End 1 Thread
    13/16 in-18
  • End 2 Style
    Compression
  • End 2 Thread
    13/16 in-18
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    165C-10
  • Material
    Brass
  • Maximum Operating Pressure
    10.342 bar, 150 psi
  • Shape
    90° Elbow
  • Type
    Union Elbow
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)