Motion
EAV3000-F03G-5YZ

SMC CORP OF AMERICA
EAV3000-F03G-5YZ

SOFT START-UP VALVE
MI ITEM #04303734
MFR #EAV3000-F03G-5YZ
Price$179.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EAV3000-F03G-5YZ

SOFT START-UP VALVE
MI ITEM #04303734
MFR #EAV3000-F03G-5YZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.90/each

Specifications

Dimensions

  • Overall Height
    76 mm
  • Overall Length
    132 mm
  • Overall Width
    48 mm

Details

  • Gauge Included
    None
  • Manual Override Type
    Locking Lever Type
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Solenoid Allowable Voltage Fluct
    -10 to +15 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppresion Included
    Surge Suppressor With Light

Overview

Mfr description
EAV3000-F03G-5YZ VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought