Motion
AA64
Hi-Power® II Industrial V-Belts - AA Section, 1/2 in Top Width, 1 Strand, 67.0000 in Nominal Outside Length, Smooth
MI ITEM #04303856
MFR #AA64
Your Price$69.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Power® II Industrial V-Belts - AA Section, 1/2 in Top Width, 1 Strand, 67.0000 in Nominal Outside Length, Smooth
MI ITEM #04303856
MFR #AA64

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$69.17/each(List $69.92)

Overview

Mfr description
AA64 HI-POWER II DUBL-V BELTS
  • Gates Curves provide proper cord support and full contactwith the sheave-groove for uniform loading, uniform wear,and increased belt life
  • Fully wrapped construction,eliminates debris and dust concerns found in competitivedouble notch belts
  • Flex-Bonded cords are strongly bonded to the body of thebelt resulting in equal load distribution and theabsorption of bending stress without cord deterioration.Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
  • Ideal solution for "serpentine" drives (drives with counterrotating shafts) where power is transmitted from both thetop and the bottom of the belts
  • Field tests prove Gates belts run 3-6 months and morecompared to similar competitor belts that last only 1-3weeks
  • All sizes meet Gates V80® system matchingtolerances
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    AA
  • Number Of Strands
    1
  • Nominal Outside Length
    67.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Top Width Per Strand
    1/2 in
  • Belt Style
    Hi-Power® II
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.4063 in
  • Top Width
    1/2 in
  • Effective Length
    66.09 in / 1679 mm
  • Color
    Black
  • Material
    SBR
  • Belt Section
    AA
  • Country of Origin
    MX
  • Operating Temperature Range
    -22 to 140 °F
  • Standards Met
    RMA
  • UPC_NO
    072053489156
  • Weight
    0.236 lbs
  • Manufacturer Catalog Number
    AA64
  • Description
    Designed with a unique recessed top and bottom to maintain sidewall contact, while remaining ?exible for belt drive applications that require power transmission from both sides of the belt.
  • Outside Circumference
    67.47 in / 1714 mm
  • Angle
    36
  • Belt Height
    13/32 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Knurled
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Knurled
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Double Sided
  • Static Conductive
    Yes
  • Thickness
    10 mm
  • Trademark
    Hi-Power™ II DublV™
  • Unitset
    Yes
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought