Motion
CC255
Hi-Power® II Classical Double Sided V-Belt - CC Section, 7/8 in Top Width, 1 Strand, 172 in Nominal Outside Length, Smooth
MI ITEM #04303870
MFR #CC255
Price$709.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Power® II Classical Double Sided V-Belt - CC Section, 7/8 in Top Width, 1 Strand, 172 in Nominal Outside Length, Smooth
MI ITEM #04303870
MFR #CC255

Mfr description
CC255 HI-POWER II DUBL-V BELTS
  • Gates Curves provide proper cord support and full contactwith the sheave-groove for uniform loading, uniform wear,and increased belt life
  • Fully wrapped construction,eliminates debris and dust concerns found in competitivedouble notch belts
  • Flex-Bonded cords are strongly bonded to the body of thebelt resulting in equal load distribution and theabsorption of bending stress without cord deterioration.Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$709.55/each

Specifications

Dimensions

  • Angle
    36
  • Belt Height
    23/32 in
  • Effective Length
    257.18 in / 6532 mm
  • Nominal Outside Length
    172 in
  • Overall Height
    0.7188 in
  • Thickness
    18 mm
  • Top Width
    7/8 in
  • Top Width Per Strand
    7/8 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Knurled
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Knurled
  • Belt Style
    Hi-Power® II
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Construction Type
    Double-V
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    Designed with a unique recessed top and bottom to maintain sidewall contact, while remaining ?exible for belt drive applications that require power transmission from both sides of the belt.
  • Manufacturer Catalog Number
    CC255
  • Manufacturer Upc Number
    770075414728
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Double Sided
  • Number Of Strands
    1
  • Outside Circumference
    259.49 in / 6591 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    CC
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Trademark
    Hi-Power™ II DublV™
  • Unitset
    Yes
  • UPC_NO
    770075414728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)