Motion
15003
Mini-Dynafile® II Air Belt Sander - 7° Offset, Rear Exhaust, 0.40 hp, 20.00 cfm @ Load, 25000 rpm
Mi Item #04303943
MFR #15003
Price$1,070.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mini-Dynafile® II Air Belt Sander - 7° Offset, Rear Exhaust, 0.40 hp, 20.00 cfm @ Load, 25000 rpm
Mi Item #04303943
MFR #15003

Mfr description
15003 MINI DYNAFILL II
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,070.77/each

Specifications

Dimensions

  • Belt Length
    12.00 in
  • Belt Width
    0.13–0.50 in
  • Inlet Size
    0.250 in
  • Overall Height
    3.50 in
  • Overall Length
    11.75 in
  • Tool Weight
    1.8 lbs

Details

  • Air Consumption @ Load
    20.00 cfm
  • Description Keyword
    7° Offset
  • Exhaust Type
    Rear
  • Horsepower
    0.40 hp
  • Includes
    15118 Drive Wheel
  • Maximum Speed
    25000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)