Overview
Mfr description
2MMC9122WICRDUL CERAMIC
- Ball Type: Ceramic
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 2.043 Kg 4.5 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MMC9122WICRDUH 2MMC9122WICRDUL 2MMC9122WICRDUM 2MMC9122WICRDUX 2MMC9122WICRQUH 2MMC9122WICRQUL 2MMC9122WICRQUM 2MMC9122WICRQUX 2MMC9122WICRSUH 2MMC9122WICRSUL 2MMC9122WICRSUM 2MMC9122WICRSUX 2MMC9122WICRTUH 2MMC9122WICRTUL 2MMC9122WICRTUM 2MMC9122WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796237544
- UPC_NO087796237544
- Description2MMC9122WICRDUL CERAMIC
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data