Motion
2314-M-C3
Self-aligning Ball Bearing - Straight, 70 mm ID, 150 mm OD, 51 mm Width, Open, C3
MI ITEM #04303962
MFR #2314-M-C3
Price$2,307.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 70 mm ID, 150 mm OD, 51 mm Width, Open, C3
MI ITEM #04303962
MFR #2314-M-C3

Mfr description
2314-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,307.62/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Precision Rating
    Not Rated
  • Weight
    9.228 lbs, 4.186 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Ball Screw Application
    No
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2314-M-C3
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    2314-M-C3 with 70 mm straight bore, open type, 150 mm OD, and 51 mm width for medium-heavy machinery.
  • Manufacturer Catalog Number
    2314-M-C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6600 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    112000 N
  • Radial Static Load Capacity
    37000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801485029

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)