Specifications
Dimensions
- Coupling Size Code225
Details
- Manufacturer Catalog Number129320
- Product TypeDisc Coupling Parts & Kits
- Product TypesAdapter Coupling
- Series71
- UPC_NO698210698737
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)