Motion
1041596
Parts Washer Solvent - 5 gal, Pail
Mi Item #04304046
MFR #1041596
Price$178.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parts Washer Solvent - 5 gal, Pail
Mi Item #04304046
MFR #1041596

Mfr description
BZ7482 PARTS WASH SOLVENT R19835 5G
  • High quality blend of solvents
  • Safe and effective for all metals
  • Light oil film helps protect parts from rust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.37/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    14.5 in
  • Overall Width
    12 in

Details

  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Application
    Solvent designed for use in immersion parts washers, degreasing tanks, cold solvent cleaning tanks or related equipment
  • Cleaner Type
    Parts Washer
  • Color
    Clear,water-white
  • Concentration
    Ready-to-Use
  • Flammability
    Flammable
  • Food Grade
    Not Food Grade
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Parts Cleaner Fluid Type
    Automotive & Ink Grade Cleaning Solution
  • Product Types
    Parts Washer
  • Scent
    Mild
  • Surfaces Cleaned
    Metal
  • To Use With
    1047868, 1047871, 1047873, 1047874

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)