Motion
SFP-18150
Wear Plate - 18 mm Width, 150 mm Length, 10 mm Thickness, OILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant Material
MI ITEM #04304065
MFR #SFP-18150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 18 mm Width, 150 mm Length, 10 mm Thickness, OILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant Material
MI ITEM #04304065
MFR #SFP-18150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFP-18150 WEAR PLATE
  • Serviceable without the need for lubrication
  • High performance under high-load and low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
  • Superior chemical and corrosion resistance
  • Lead Free

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    OILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant
  • Overall Width
    18 mm
  • Overall Length
    150 mm
  • Series
    SFP
  • Number Of Mounting Holes
    2
  • Material Specification
    500SP1 SL1
  • Maximum P Value
    29;Static 150 N/mm2
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Max V Value
    Dry 0.50;Periodic lubrication 1.0 m/s
  • Operating Temperature Range
    Dry -40 to +572, Periodic Lubrication -40 to +302 °F
  • Standards Met
    RoHS
  • Additional Details
    Lead Free
  • Product Type
    Wear Strips & Wear Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text