Motion
51030
Multi-Purpose Synthetic Oil - Yes, 32 oz, Bottle, 85W SAE Grade, 100 ISO Grade
Mi Item #04304103
MFR #51030
Price$46.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Purpose Synthetic Oil - Yes, 32 oz, Bottle, 85W SAE Grade, 100 ISO Grade
Mi Item #04304103
MFR #51030

Mfr description
51030 SUPER LUBE MULTI-USE SYNTHETIC
  • Waterproof
  • Food grade
  • Clean
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.37/each

Specifications

Dimensions

  • Container Size
    32 oz
  • Container Size/Type
    32 oz/bottle
  • ISO Grade
    100
  • Overall Height
    11.5 in
  • Overall Length
    14 in
  • Overall Width
    9.75 in
  • SAE Grade
    85W
  • Shelf Life
    5 yr
  • Specific Gravity
    0.89

Details

  • AGMA Number
    3
  • Application
    Plain, Anti-friction and Roller Bearings, Reciprocating Compressor Lubricant Additive, Machine Ways and Tools, Centralized Lubricating Systems, Straight, Helical, Bevel and Spiral Gears, Enclosed Industrial Gears, Chains, Gear Head Motors, Conveyors
  • Base Type
    Synthetic Oil
  • Certification
    NSF, Kosher
  • Color
    Colorless
  • Composition
    Proprietary
  • Container Type
    Bottle
  • Country of Origin
    US
  • ECCN
    NLR
  • Features & Benefits
    • Waterproof • Food grade • Clean • Synthetic blend with Syncolon® (PTFE) • Dielectric • Reduces friction and wear • Viscosity stable • Rust and corrosion inhibitor • Environmentally friendly • Biodegradable • Kosher certified • NSF Registered H1
  • Flash Point
    +428 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    082353510306
  • ManufacturerName (description attribute)
    Super Lube
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1
  • Oil Type
    PAO
  • Plastic Safe
    Yes
  • Pour Point
    -30 °F
  • Product Line
    Super Lube
  • Product Type
    Machine Oil
  • Scent
    Mild
  • Series
    Oil with Syncolon(R) (PTFE)
  • Standards Met
    NSF H1, Meets Former USDA H1 Guidelines
  • Temperature Range
    -45°F to 450 °F
  • Type
    Multi-Purpose
  • UPC_NO
    082353510306
  • Viscosity
    118 to 122 cSt @ 40 °C, 14 to 17 cSt @ 100 °C
  • Viscosity Index
    168
  • Working Temperature
    -45 °F / 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)