Motion
54605
Gear Oil - 5 gal, Pail, 680 ISO, 140 SAE, Synthetic Composition, Yes
Mi Item #04304105
MFR #54605
Price$685.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 5 gal, Pail, 680 ISO, 140 SAE, Synthetic Composition, Yes
Mi Item #04304105
MFR #54605

Mfr description
54605 SUPER LUBE SYNTHETIC GEAR OIL
  • Dielectric
  • Food grade
  • Clean
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.92/each

Specifications

Dimensions

  • Boiling Point
    Not determined
  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal/Pail
  • Freezing Point
    Not determined
  • ISO Grade
    680
  • Length
    12.38 in
  • Overall Length
    12.38 in
  • Overall Width
    12.38 in
  • SAE Grade
    140
  • Shelf Life
    5 yr
  • Specific Gravity
    0.845
  • VOC Content
    Less than 1%
  • Weight
    40 lbs

Details

  • Additives Included
    Extreme pressure
  • AGMA Number
    8
  • Appearance
    Amber
  • Application
    Chain drive, Circulating systems, Electrical submersible pumps, Gear boxes, Helical, Herringbone, High temperature chains, Oil lubricated bearings, Rack and pinion, Straight and spiral bevel, Worm gears, Spur gear
  • Base Material
    PAO
  • Base Type
    Oil
  • Certification
    NSF, Kosher
  • Color
    Translucent Amber
  • Composition
    Synthetic
  • Container Capacity
    5 gal (US)
  • Container Type
    Pail
  • Country of Origin
    US
  • ECCN
    NLR
  • Flash Point
    450 °F
  • Food Grade
    Yes
  • Harmonization Code
    340399
  • Manufacturer Catalog Number
    54605
  • Manufacturer Upc Number
    082353546053
  • ManufacturerName (description attribute)
    Super Lube
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Oil Type
    PAO
  • Plastic Safe
    Yes
  • Pour Point
    -34 °C
  • Product Line
    Super Lube®
  • Product Type
    Gear Oil
  • Prop 65 Statement
    N/A
  • Propellant
    N/A
  • Removal Method
    Mineral spirits
  • Scent
    Mild
  • Series
    Synthetic Gear Oil ISO 680
  • Standards Met
    ISO 9000
  • Technical Data Sheet
    Y
  • Temperature Range
    -40°F to 450 °F
  • Type
    Gear Oil
  • UPC_NO
    082353546053
  • Viscosity
    680 cSt
  • Viscosity Index
    141
  • Working Temperature
    -40°F to 450°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)