Motion
54655
Gear Oil -
MI ITEM #04304108
MFR #54655
List Price$8,422.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil -
MI ITEM #04304108
MFR #54655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,422.46/each for your price

Overview

Mfr description
54655 SUPER LUBE SYNTHETIC GEAR OIL
  • Dielectric
  • Food grade
  • Clean
  • Forms heavy film to lubricate and cushion gear teeth
  • Superior anti-wear properties
  • Prevents rust and corrosion
  • Excellent anti-oxidation resistance
  • Separates readily from water
  • Extreme pressure protection
  • Environmentally friendly
  • Biodegradable
  • Kosher certified
  • NSF Registered (H1)

Specifications

  • ISO Grade
    680
  • Application
    Chain drive, Circulating systems, Electrical submersible pumps, Gear boxes, Helical, Herringbone, Oil lubricated bearings, Rack and pinion, Straight and spiral bevel, Worm gears, High temperature chains, Spur gear
  • SAE Grade
    140
  • Base Type
    Oil
  • Color
    Translucent Amber
  • Food Grade
    Yes
  • Appearance
    Amber
  • Container Size
    55 gal (US)
  • ManufacturerName (description attribute)
    Super Lube
  • Container Type
    Drum
  • Viscosity
    680 cSt
  • AGMA Number
    8
  • Temperature Range
    -40°F to 450 °F
  • Overall Width
    23 in
  • Additives Included
    Extreme pressure
  • Container Size/Type
    55 gal/Drum
  • Certification
    NSF, Kosher
  • Technical Data Sheet
    Y
  • Product Line
    Super Lube®
  • Manufacturer Catalog Number
    54655
  • Manufacturer Upc Number
    082353546558
  • UPC_NO
    082353546558
  • Country of Origin
    US
  • Harmonization Code
    340399
  • ECCN
    NLR
  • Freezing Point
    Not determined
  • Weight
    433 lbs
  • Prop 65 Statement
    N/A
  • Boiling Point
    Not determined
  • Oil Type
    PAO
  • Length
    23 in
  • Plastic Safe
    Yes
  • Propellant
    N/A
  • Removal Method
    Mineral spirits
  • Flash Point
    450 °F
  • Specific Gravity
    0.845
  • Viscosity Index
    141
  • VOC Content
    Less than 1%
  • Max Operating Temperature
    450 °F
  • Container Capacity
    55 gal (US)
  • Base Material
    PAO
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Overall Length
    23 in
  • Scent
    Mild
  • Shelf Life
    5 yr
  • Standards Met
    ISO 9000
  • Working Temperature
    -40°F to 450°F
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought