Motion
82030
82030
Mi Item #04304109
MFR #82030
Price$803.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
82030
Mi Item #04304109
MFR #82030

Mfr description
82030 SUPER LUBE ANTI-CORROSION
  • Wide temperature range
  • Excellent resistance to salt water and most detergents
  • Will not dry out or form harmful abrasive deposits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$803.73/each

Specifications

Dimensions

  • Freezing Point
    -45° F
  • Length
    12.38
  • Net Weight
    30 lb
  • Shelf Life
    5 yr
  • Size
    30 lb
  • Specific Gravity
    .89 g/cm3
  • VOC Content
    Less than 1%
  • Weight
    33

Details

  • Appearance
    Gel
  • Application Temperature Range
    -45°F to 500°F (-43°C to 260°C)
  • Base Material
    PAO
  • Base Type
    Oil
  • Certification
    Kosher
  • Chemical Compound
    Gel
  • Color
    Translucent Amber
  • Container Capacity
    30 lb
  • Container Type
    Pail
  • Flash Point
    220° C (428° F)
  • Food Grade
    No
  • Form
    Gel
  • Industry Standards Met
    ISO 9000
  • Maximum Temperature
    500°F (260°C)
  • Plastic Safe
    Yes
  • Removability
    Yes
  • Removal Method
    Mineral Spirits
  • Scent
    Mild
  • Standards Met
    Kosher
  • Temperature Range
    -45°F to 500 °F
  • Type
    Gel
  • UPC_NO
    082353820306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)