Overview
Mfr description
98030 SUPER LUBE HEAT SINK COMPOUND
- High dielectric constant
- High dissipation factor
- Extends life of heat sensitive electrical parts
- Adheres to metal surfaces
- Wide temperature range
- Excellent heat transfer efficiency
- Low Bleed
- Viscosity stable
- Superior heat conductive quality
- Thermally stable
- Will not react to rubber or plastic
Specifications
- NLGI Grade2
- Container Size30 lb
- CompositionSilicone
- Food GradeNo
- Water ResistanceYes
- UPC_NO082353980307
- Additional DetailsNon-conductive compound
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data