Motion
41160/0

SUPER LUBE
41160/0

Grease - Proprietary Composition, 0 NLGI Grade, 400 g Size, canister Container, Amber Color, Yes, Yes
MI ITEM #04304112
MFR #41160/0
Price$23.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUPER LUBE
41160/0

Grease - Proprietary Composition, 0 NLGI Grade, 400 g Size, canister Container, Amber Color, Yes, Yes
MI ITEM #04304112
MFR #41160/0

Mfr description
41160/0 SUPER LUBE SYNTHETIC GREASE
  • Dielectric
  • Food grade and clean
  • Will not drip, run or evaporate
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.27/each

Specifications

Dimensions

  • Container Size
    400 g
  • Net Weight
    1.049 lbs
  • NLGI Grade
    0
  • Overall Height
    3.8100 in
  • Overall Length
    12.75 in
  • Overall Width
    8.75 in
  • Shelf Life
    5 yr
  • Specific Gravity
    0.89 @ 60°F
  • VOC Content
    Less Than1%
  • Weight
    1.049 lbs

Details

  • Additives Included
    Syncolon® (PTFE)
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Application
    • Electric Motors Bearing Grease • Food processing equipment • Caliper assembly and bearing grease • Wheel bearings •Plain, anti-friction, ball, roller • Bearings • Cams, slides, valves, conveyors, chains • O-ring lubrication • Hubs, axles, chassis, shocks, springs • Seat regulators and tracks • Fifth wheels • Parts lubricant • Winches, pulleys, snaps • Trailer and buddy bearings • Dielectric applications, battery protector • Campers, trailers, bicycles, guns, fishing gear, motorcycles, hunting gear • Weight and fitness equipment • Linkages, hinges and locks • Lawn mowers, garage doors, snow blowers, sewing machines • Faucets and pool pumps • Garden and farm equipment • Generator bearings • Electric fan motors • Blower fan bearings
  • Base Material
    PAO
  • Base Type
    Oil
  • Brush Included
    No
  • Certification
    NSF, Kosher
  • Color
    Amber
  • Composition
    Proprietary
  • Container Type
    canister
  • Country of Origin
    US
  • Dropping Point
    Greater Than 550 °F
  • ECCN
    NLR
  • Flash Point
    Greater Than 428 °F
  • Food Grade
    Yes
  • Form
    Grease
  • Grease Thickener
    Fumed silica
  • Harmonization Code
    340399
  • Indoor Outdoor Use
    Yes
  • Lubricant Type
    Semi-Solid
  • Manufacturer Lead Time
    10 working days
  • Manufacturer Upc Number
    082353419630
  • Max Operating Temperature
    450 °F
  • Maximum Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1
  • Odor
    Mild
  • Oil Type
    PAO
  • Package Quantity
    12
  • Plastic Safe
    Yes
  • Product Data Sheet
  • Product Line
    Super Lube®
  • Removal Method
    Mineral spirits
  • Scent
    Mild
  • Solvent Free
    Yes
  • UPC_NO
    082353419630
  • Viscosity
    Viscosity (Base Oil) cSt @ 100°C: (ASTM D445) 8 cSt @ 40° C: (ASTM D445) 69
  • Water Resistance
    Yes
  • Water Washout
    Less Than 1%
  • Worked Penetration
    Penetration-worked 60 strokes (ASTM D217) 355 - 385 mm/10
  • Working Temperature
    -45°F to 450°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)