Motion
41050/00

SUPER LUBE
41050/00

5 lb. Pail Super Lube® Multi-Purpose Synthetic Grease (NLGI 00) with Syncolon®
MI ITEM #04304117
MFR #41050/00
List Price$132.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUPER LUBE
41050/00

5 lb. Pail Super Lube® Multi-Purpose Synthetic Grease (NLGI 00) with Syncolon®
MI ITEM #04304117
MFR #41050/00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.46/each for your price

Overview

Mfr description
41050/00 SUPER LUBE SYNTHETIC GREASE
  • Dielectric
  • Food grade and clean
  • Will not drip, run or evaporate
  • Impervious to salt water, safe in potable water
  • Long lasting
  • Prevents rust and corrosion while reducing friction
  • Wide temperature range
  • Compatible with most other greases
  • Excellent water resistance and rust inhibiting properties
  • Outlasts conventional greases 3 to 4 times
  • NSF Registered (H1)
  • Environmentally friendly
  • Biodegradable
  • NLGI GC-LB Approved for Grade 2 only
  • Kosher Certified

Specifications

  • Application
    • Electric Motors Bearing Grease • Food processing equipment • Caliper assembly and bearing grease • Wheel bearings •Plain, anti-friction, ball, roller • Bearings • Cams, slides, valves, conveyors, chains • O-ring lubrication • Hubs, axles, chassis, shocks, springs • Seat regulators and tracks • Fifth wheels • Parts lubricant • Winches, pulleys, snaps • Trailer and buddy bearings • Dielectric applications, battery protector • Campers, trailers, bicycles, guns, fishing gear, motorcycles, hunting gear • Weight and fitness equipment • Linkages, hinges and locks • Lawn mowers, garage doors, snow blowers, sewing machines • Faucets and pool pumps • Garden and farm equipment • Generator bearings • Electric fan motors • Blower fan bearings
  • NLGI Grade
    00
  • Container Size
    5 lb
  • Container Type
    pail
  • Base Type
    Oil
  • Composition
    Proprietary
  • Food Grade
    Yes
  • Water Resistance
    Yes
  • Certification
    NSF, Kosher, ISO 9001:2015
  • Dropping Point
    Greater than 550 °F
  • Color
    Translucent
  • Brush Included
    No
  • Lubricant Type
    Multipurpose Lubricant
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • Solvent Free
    Yes
  • Additives Included
    Rust inhibitor, EP
  • Odor
    Mild
  • Product Line
    Super Lube®
  • Product Data Sheet
  • Indoor Outdoor Use
    Yes
  • Form
    Grease
  • NSF Rating
    H1
  • Overall Length
    7.7500 in
  • Overall Width
    7.7500 in
  • Overall Height
    7.7500 in
  • Shelf Life
    5 yr
  • Oil Type
    PAO
  • Viscosity
    Viscosity (Base Oil) = cSt @ 100°C: (ASTM D445) 8 and cSt @ 40° C: (ASTM D445) 69
  • Grease Thickener
    Fumed silica
  • ECCN
    NLR or EAR99
  • Manufacturer Upc Number
    082353419838
  • UPC_NO
    082353419838
  • Manufacturer Lead Time
    10 working days
  • Package Quantity
    4
  • Weight
    5.80 lbs
  • Country of Origin
    US
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Maximum Temperature
    450 °F
  • Plastic Safe
    Yes
  • Removal Method
    Mineral spirits/soap
  • Water Washout
    Less Than 1%
  • Worked Penetration
    Penetration-worked 60 strokes (ASTM D217) 400 - 430 mm/10
  • Working Temperature
    -45°F to 450°F
  • Flash Point
    Greater than 428 °F
  • Specific Gravity
    0.89 @ 60°F
  • VOC Content
    Less Than1%
  • Base Material
    PAO/Mineral Oil
  • Harmonization Code
    340399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text