Motion
63016
Wire Cutter - Aircraft Cable: 3/16 in, Aluminum: 3/16 in, Copper: 1/4 in, Copper: 3/16 in, Iron: 5/32 in, Mild Steel: 1/4 in, Steel: 5/32 in, Wire Rope: 3/16 in Cutting Capacity, 7-1/2 in Overall Length
Mi Item #04304165
MFR #63016
Price$152.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aircraft Cable: 3/16 in, Aluminum: 3/16 in, Copper: 1/4 in, Copper: 3/16 in, Iron: 5/32 in, Mild Steel: 1/4 in, Steel: 5/32 in, Wire Rope: 3/16 in Cutting Capacity, 7-1/2 in Overall Length
Mi Item #04304165
MFR #63016

Mfr description
63016 HEAVY-DUTY CABLE SHEARS
  • Heavy-duty, tempered steel blades
  • Blades grip cable and cut easily at center of jaws
  • Lock keeps handles closed for easy storage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.98/each

Specifications

Dimensions

  • Length
    7.5000 in, 190.50 mm
  • Overall Length
    7-1/2 in
  • Single Part Length
    190.50 mm;7.5000 in
  • Tool Weight
    295 g, 10.4 oz
  • Weight
    0.65 lb

Details

  • Application
    ACSR Cable, Hardened Wire, Overhead Cutting, Steel
  • Body Material
    Steel
  • Color
    Blue
  • Cutter Type
    Cable Shear
  • Cutting Capacity
    Aircraft Cable: 3/16 in, Aluminum: 3/16 in, Copper: 1/4 in, Copper: 3/16 in, Iron: 5/32 in, Mild Steel: 1/4 in, Steel: 5/32 in, Wire Rope: 3/16 in
  • Cutting Capacity (Copper & Aluminum)
    6.40 mm;1/4 in
  • Cutting Capacity Hard Wire
    4 mm Steel and Iron Rods;5/32 in Steel and Iron Rods
  • Cutting Capacity Wire Rope
    4.80 mm;3/16 in
  • Description
    Heavy-Duty Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    Plastic
  • Handle Style
    Dipped Grip
  • Handle Type
    Plastic-Dipped
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644630163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)