Specifications
Dimensions
- Overall Length8 in
- Weight0.65 lb
Details
- Cutting CapacityAluminum: 24 AWG, Copper: 24 AWG, Telephone Cable: 24 AWG
- Ergonomic HandleNon-Ergonomic Handle
- Handle ColorRed
- Handle MaterialPlastic
- MaterialAlloy Steel
- ResharpenedCannot Be Resharpened
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)