Motion
J63050
Wire Cutter - Aluminum: 4/0 AWG, Soft Copper: 2/0 AWG Cutting Capacity, 9-9/16 in Overall Length
Mi Item #04304312
MFR #J63050
Price$80.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 4/0 AWG, Soft Copper: 2/0 AWG Cutting Capacity, 9-9/16 in Overall Length
Mi Item #04304312
MFR #J63050

Mfr description
J63050 JOURNEYMAN CABLE CUTTER
  • Cable Cutter cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100-Pair 24 AWG communications cable
  • Precision, one-hand shearing action and cable-gripping shear-type jaws
  • Perfect for working in confined spaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.35/each

Specifications

Dimensions

  • Overall Length
    9-9/16 in
  • Tool Weight
    445 g, 15.7 oz
  • Weight
    0.98 lb

Details

  • Application
    For Cable Cutting in Confined Spaces
  • Color
    Black, Red
  • Cutter Type
    Cable Shear
  • Cutting Capacity
    Aluminum: 4/0 AWG, Soft Copper: 2/0 AWG
  • Cutting Capacity (Copper & Aluminum)
    4/0 Aluminum;2/0 Soft Copper
  • Description
    JourneymanTM Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black/Red
  • Handle Material
    Dual Material
  • Handle Style
    Journeyman
  • Handle Type
    Journeyman
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Through-hardened Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644721137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)